Motion
100-2SS RIV X 10  ft

PEER CHAIN
100-2SS RIV X 10 ft

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #04648340
MFR #100-2SS RIV X 10 ft
List Price$605.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100-2SS RIV X 10 ft

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #04648340
MFR #100-2SS RIV X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.30/ft for your price

Overview

Mfr description
100-2 STAINLESS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    304 Stainless Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Chain Overall Width
    0.750 in
  • Roller Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Roller Width
    0.750 in
  • Weight
    5.6 lbs
  • Manufacturer Stock Number
    23629
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text