Motion
10BSS RIV X 10  ft

PEER CHAIN
10BSS RIV X 10 ft

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648341
MFR #10BSS RIV X 10 ft
Price$55.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
10BSS RIV X 10 ft

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648341
MFR #10BSS RIV X 10 ft

Mfr description
10B STAINLESS RIV QUEST X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.16/ft

Specifications

Dimensions

  • Inside Width
    0.379 in
  • Link Plate Height
    0.522 in
  • Link Plate Thickness
    0.064 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.4550 in, 11.55 mm
  • Pitch
    5/8 in
  • Plate Height
    0.064 in
  • Plate Thickness
    0.067 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.65 lbs
  • Weight per Foot
    0.65 lbs, 0.97 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    British Stainless Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Corrosion Resistant
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    836
  • Manufacturer Stock Number
    836
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    122 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)