Motion
12BSS RIV X 10  ft

PEER CHAIN
12BSS RIV X 10 ft

Roller Chain - British Standard Series, 12B / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648343
MFR #12BSS RIV X 10 ft
Price$66.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
12BSS RIV X 10 ft

Roller Chain - British Standard Series, 12B / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648343
MFR #12BSS RIV X 10 ft

Mfr description
12B STAINLESS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.59/ft

Specifications

Dimensions

  • Inside Width
    0.459 in
  • Link Plate Height
    0.614 in
  • Link Plate Thickness
    0.070 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Pin Length
    0.5740 in, 14.58 mm
  • Pitch
    3/4 in
  • Plate Height
    0.635 in
  • Plate Thickness
    0.073 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.82 lbs
  • Weight per Foot
    0.82 lbs, 1.22 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Stainless Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Corrosion Resistant
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    839
  • Manufacturer Stock Number
    839
  • Material
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    134 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)