Motion
16BSS RIV X 10  ft

PEER CHAIN
16BSS RIV X 10 ft

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648344
MFR #16BSS RIV X 10 ft
Price$95.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
16BSS RIV X 10 ft

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648344
MFR #16BSS RIV X 10 ft

Mfr description
16B STAINLESS RIV QUEST X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.96/ft

Specifications

Dimensions

  • Inside Width
    0.670 in
  • Link Plate Height
    0.814 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    0.7760 in, 19.71 mm
  • Pitch
    1 in
  • Plate Height
    0.830 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    ft-lbs
  • Weight
    1.85 lbs
  • Weight per Foot
    1.85 lbs, 2.75 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    British Stainless Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    4680
  • Manufacturer Stock Number
    4680
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    353 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)