Motion
25SS SLIPFIT SIDEPLATES

PEER CHAIN
25SS SLIPFIT SIDEPLATES

Slip Fit Plate - 25 / 1/4 in Chain & Pitch, Slip Fit, Stainless Steel Material, Stainless Steel Finish
Mi Item #04648346
MFR #25SS SLIPFIT SIDEPLATES
Price$2.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25SS SLIPFIT SIDEPLATES

Slip Fit Plate - 25 / 1/4 in Chain & Pitch, Slip Fit, Stainless Steel Material, Stainless Steel Finish
Mi Item #04648346
MFR #25SS SLIPFIT SIDEPLATES

Mfr description
25 STAINLESS SLIP FIT PLATES
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.71/each

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.228 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.091 in
  • Pin Length
    0.1850 in, 4.70 mm
  • Pitch
    1/4 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    lbs

Details

  • Chain Construction
    Slip Fit
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Link Plate
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Link Type
    Slip Fit Plate
  • Manufacturer Catalog Number
    25SS SLIPFIT SIDEPLATES
  • Manufacturer Stock Number
    4669
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    25
  • Standards Met
    ANSI, ASME
  • Type
    Link Plate
  • Working Load Capacity
    18 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)