Motion
35PHSS RIV X 10 FT K-1 EL

PEER CHAIN
35PHSS RIV X 10 FT K-1 EL

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, K-1 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #04648349
MFR #35PHSS RIV X 10 FT K-1 EL
List Price$217.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35PHSS RIV X 10 FT K-1 EL

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, K-1 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #04648349
MFR #35PHSS RIV X 10 FT K-1 EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.33/ft for your price

Overview

Mfr description
35 PHSS RIV X 10 FT K-1 EL
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Attachment Link Number
    K-1
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    600 Stainless Steel
  • Chain Standard
    ANSI
  • Roller Diameter
    0.200 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    0.188 in
  • Overall Length
    10 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    35 / 3/8 in
  • Standards Met
    ANSI
  • Series
    Standard
  • Manufacturer Stock Number
    4898
  • Weight
    0.5 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.340 in
  • Plate Thickness
    0.050 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text