Motion
40PHSS RIV X 100 FT D-3 E2LP

PEER CHAIN
40PHSS RIV X 100 FT D-3 E2LP

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, Stainless Steel Material
Mi Item #04648355
MFR #40PHSS RIV X 100 FT D-3 E2LP
Price$218.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40PHSS RIV X 100 FT D-3 E2LP

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, Stainless Steel Material
Mi Item #04648355
MFR #40PHSS RIV X 100 FT D-3 E2LP

Mfr description
40 PHSS RIV X 100 FT D-3 E2LP
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.25/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4750 in, 12.07 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.4060 in, 10.31 mm
  • Pitch
    1/2 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    D-3
  • Attachment Link Type
    D-3 Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    40PHSS RIV X 100 FT D-3 E2LP
  • Manufacturer Stock Number
    4906
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)