Motion
40SS RIV X 10  ft SHST EL BOTH SIDES

PEER CHAIN
40SS RIV X 10 ft SHST EL BOTH SIDES

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 10 ft Length
Mi Item #04648360
MFR #40SS RIV X 10 ft SHST EL BOTH SIDES
Price$84.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40SS RIV X 10 ft SHST EL BOTH SIDES

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 10 ft Length
Mi Item #04648360
MFR #40SS RIV X 10 ft SHST EL BOTH SIDES

Mfr description
40 STAINLESS RIV X 10 FT SHST EL
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.46/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.49 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    2460
  • Material
    304 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)