Motion
60PHSS RIV X 50  ft

PEER CHAIN
60PHSS RIV X 50 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 50 ft Length
MI ITEM #04648379
MFR #60PHSS RIV X 50 ft
List Price$131.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60PHSS RIV X 50 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 50 ft Length
MI ITEM #04648379
MFR #60PHSS RIV X 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.12/ft for your price

Overview

Mfr description
60 PHSS RIV X 50 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    600 Stainless Steel
  • Overall Length
    50 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Chain Overall Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    1 lbs
  • Manufacturer Stock Number
    2109
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought