Motion
60SS RIV X 50  ft SR

PEER CHAIN
60SS RIV X 50 ft SR

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 50 ft Length
Mi Item #04648385
MFR #60SS RIV X 50 ft SR
Price$81.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60SS RIV X 50 ft SR

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 50 ft Length
Mi Item #04648385
MFR #60SS RIV X 50 ft SR

Mfr description
60 STAINLESS RIV X 50 FT SOLID ROLLER
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.92/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    ft-lbs
  • Weight
    1.12 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    2061
  • Material
    304 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)