Motion
A2040SS RIV X 100  ft

PEER CHAIN
A2040SS RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #04648392
MFR #A2040SS RIV X 100 ft
Price$36.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
A2040SS RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #04648392
MFR #A2040SS RIV X 100 ft

Mfr description
A2040 STAINLESS RIV X 100 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.59/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4750 in, 12.07 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.157 in
  • Pin Length
    0.4060 in, 10.31 mm
  • Pitch
    1 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.3 lbs
  • Weight per Foot
    0.3 lbs, 0.45 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    A2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    A2040SS RIV X 100 ft
  • Manufacturer Stock Number
    2091
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    108 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)