Motion
C2040PHSS RIV X 100  ft

PEER CHAIN
C2040PHSS RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 100 ft Length
MI ITEM #04648398
MFR #C2040PHSS RIV X 100 ft
List Price$70.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040PHSS RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 100 ft Length
MI ITEM #04648398
MFR #C2040PHSS RIV X 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.44/ft for your price

Overview

Mfr description
C2040 PHSS RIV X 100 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    600 Stainless Steel
  • Overall Length
    100 ft
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Chain Overall Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    4189 ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2040 / 1 in
  • Roller Width
    0.312 in
  • Weight
    0.35 lbs
  • Manufacturer Stock Number
    850
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text