Motion
C2040SS RIV X 10 FT SA-2 E2LP

PEER CHAIN
C2040SS RIV X 10 FT SA-2 E2LP

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SA-2 Attachment , Riveted, Stainless Steel Material
Mi Item #04648400
MFR #C2040SS RIV X 10 FT SA-2 E2LP
Price$78.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040SS RIV X 10 FT SA-2 E2LP

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SA-2 Attachment , Riveted, Stainless Steel Material
Mi Item #04648400
MFR #C2040SS RIV X 10 FT SA-2 E2LP

Mfr description
C2040 STAINLESS RIV X 10 FT SA-2 E2LP
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.46/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.157 in
  • Pitch
    1 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4189 ft-lbs
  • Weight
    lbs

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    SA-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2040SS RIV X 10 FT SA-2 E2LP
  • Manufacturer Stock Number
    4874
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)