Motion
C2042SS RIV X 100  ft

PEER CHAIN
C2042SS RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2042 / 1 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 100 ft Length
Mi Item #04648408
MFR #C2042SS RIV X 100 ft
Price$52.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2042SS RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2042 / 1 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 100 ft Length
Mi Item #04648408
MFR #C2042SS RIV X 100 ft

Mfr description
C2042 STAINLESS RIV X 100 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.17/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4189 ft-lbs
  • Weight
    0.6 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    765
  • Material
    304 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)