Motion
C2050SS HP RIV X 50  ft

PEER CHAIN
C2050SS HP RIV X 50 ft

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648411
MFR #C2050SS HP RIV X 50 ft
Price$104.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050SS HP RIV X 50 ft

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648411
MFR #C2050SS HP RIV X 50 ft

Mfr description
C2050 STAINLESS HOLLOW PIN X 50 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.88/ft

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Inside Width
    0.4000 in, 10.16 mm
  • Link Plate Height
    0.5940 in, 15.08 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.202 in
  • Pin Length
    0.4590 in, 11.66 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.49 lbs
  • Weight per Foot
    0.49 lbs, 0.73 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    C2050SS HP RIV X 50 ft
  • Manufacturer Stock Number
    871
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)