Motion
C2060HPHSS RIV X 10 FT K-2 EL

PEER CHAIN
C2060HPHSS RIV X 10 FT K-2 EL

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, K-2 Attachment , Hollow Pin, Stainless Steel Material
Mi Item #04648419
MFR #C2060HPHSS RIV X 10 FT K-2 EL
Price$213.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060HPHSS RIV X 10 FT K-2 EL

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, K-2 Attachment , Hollow Pin, Stainless Steel Material
Mi Item #04648419
MFR #C2060HPHSS RIV X 10 FT K-2 EL

Mfr description
C2060 HEAVY PHSS RIV X 10 FT K-2 EL
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.62/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Pin Length
    0.5670 in, 14.40 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.683 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    1.15 lbs
  • Weight per Foot
    1.15 lbs, 1.71 kg/m

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Hollow Pin
  • Chain Number
    C2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Stainless Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    C2060HPHSS RIV X 10 FT K-2 EL
  • Manufacturer Stock Number
    4921
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)