Motion
C2060HSS RIV X 50  ft 316SS

PEER CHAIN
C2060HSS RIV X 50 ft 316SS

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648427
MFR #C2060HSS RIV X 50 ft 316SS
Price$97.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060HSS RIV X 50 ft 316SS

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648427
MFR #C2060HSS RIV X 50 ft 316SS

Mfr description
C2060 HEAVY STAINLESS RIV X 50 FT 316
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.51/ft

Specifications

Dimensions

  • Chain Overall Width
    1.500 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    1.08 lbs
  • Weight per Foot
    1.08 lbs, 1.607 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    5855
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)