Motion
C2062HPHSS RIV X 50  ft

PEER CHAIN
C2062HPHSS RIV X 50 ft

Roller Chain - Double Pitch Hollow Pin Series, 2062 / 1-1/2 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 50 ft Length
MI ITEM #04648433
MFR #C2062HPHSS RIV X 50 ft
List Price$150.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2062HPHSS RIV X 50 ft

Roller Chain - Double Pitch Hollow Pin Series, 2062 / 1-1/2 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 50 ft Length
MI ITEM #04648433
MFR #C2062HPHSS RIV X 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.92/ft for your price

Overview

Mfr description
C2062 HEAVY PHSS RIV X 50 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Hollow Pin
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    600 Stainless Steel
  • Overall Length
    50 ft
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Chain Overall Width
    0.500 in
  • Roller Diameter
    0.875 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    12125 ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Roller Width
    0.500 in
  • Weight
    1.48 lbs
  • Manufacturer Stock Number
    863
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text