Motion
C2062HSS RIV X 10  ft

PEER CHAIN
C2062HSS RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648434
MFR #C2062HSS RIV X 10 ft
Price$103.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2062HSS RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04648434
MFR #C2062HSS RIV X 10 ft

Mfr description
C2062 HEAVY STAINLESS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.22/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7120 in, 18.07 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    1.48 lbs
  • Weight per Foot
    1.48 lbs, 2.2 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2062
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    304 Stainless Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Manufacturer Stock Number
    4264
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Working Load Capacity
    259 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)