Motion
C2080HSS HP RIV X 50  ft

PEER CHAIN
C2080HSS HP RIV X 50 ft

Roller Chain - Double Pitch Hollow Pin Series, 2080 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648442
MFR #C2080HSS HP RIV X 50 ft
Price$301.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080HSS HP RIV X 50 ft

Roller Chain - Double Pitch Hollow Pin Series, 2080 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648442
MFR #C2080HSS HP RIV X 50 ft

Mfr description
C2080 HEAVY STAINLESS HOLLOW PIN X 50 FT
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.35/ft

Specifications

Dimensions

  • Chain Overall Width
    0.625 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.313 in
  • Pitch
    2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    20503 ft-lbs
  • Weight
    1.72 lbs
  • Weight per Foot
    1.72 lbs, 2.56 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2080
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    C2080HSS HP RIV X 50 ft
  • Manufacturer Stock Number
    875
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Hollow Pin
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)