Motion
C2082HPHSS RIV X 10  ft

PEER CHAIN
C2082HPHSS RIV X 10 ft

Roller Chain - Double Pitch Hollow Pin Series, 2082 / 2 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 10 ft Length
MI ITEM #04648446
MFR #C2082HPHSS RIV X 10 ft
List Price$305.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2082HPHSS RIV X 10 ft

Roller Chain - Double Pitch Hollow Pin Series, 2082 / 2 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 10 ft Length
MI ITEM #04648446
MFR #C2082HPHSS RIV X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.32/ft for your price

Overview

Mfr description
C2082 HEAVY PHSS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Hollow Pin
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    600 Stainless Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Chain Overall Width
    0.625 in
  • Roller Diameter
    1.125 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    20503 ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2082 / 2 in
  • Roller Width
    0.625 in
  • Weight
    2.43 lbs
  • Manufacturer Stock Number
    5141
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text