Motion
C2120HSS RIV X 10  ft

PEER CHAIN
C2120HSS RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 10 ft Length
MI ITEM #04648452
MFR #C2120HSS RIV X 10 ft
Price$371.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2120HSS RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 1 Strand, 600 Stainless Steel Material, 10 ft Length
MI ITEM #04648452
MFR #C2120HSS RIV X 10 ft

Mfr description
C2120 HEAVY STAINLESS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.04/ft

Specifications

Dimensions

  • Chain Overall Width
    1.000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    1.369 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Tensile Strength
    40345 ft-lbs
  • Weight
    3.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2120 / 3 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    6657
  • Material
    600 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)