Motion
H78 COTT SS

PEER CHAIN
H78 COTT SS

Engineering Chain - H78 Series, 78 / 2.6090 in Pitch, Cottered, Cast Iron Material
MI ITEM #04648454
MFR #H78 COTT SS
Your Price$48.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H78 COTT SS

Engineering Chain - H78 Series, 78 / 2.6090 in Pitch, Cottered, Cast Iron Material
MI ITEM #04648454
MFR #H78 COTT SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.06/ft(List $72.09)

Overview

Mfr description
H78 COTT X 10 FT STAINLESS COTTS
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.

Specifications

  • Engineering Chain Size & Pitch
    78 / 2.6090 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Cast Iron
  • Series
    H78
  • Overall Length
    10 ft
  • Link Plate Height
    1.1250 in
  • Pin Diameter
    0.5000 in
  • Tensile Strength
    16000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    1.125 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    H78 / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought