Motion
100-2H RIV X 10  ft

PEER CHAIN
100-2H RIV X 10 ft

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648459
MFR #100-2H RIV X 10 ft
Price$107.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100-2H RIV X 10 ft

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648459
MFR #100-2H RIV X 10 ft

Mfr description
100-2 HEAVY RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.42/ft

Specifications

Dimensions

  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.1870 in, 30.14 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Pin Length
    1.7630 in, 44.78 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    50706 ft-lbs
  • Weight
    6.6 lbs
  • Weight per Foot
    6.6 lbs, 9.83 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    100-2H
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    100-2H RIV X 10 ft
  • Manufacturer Stock Number
    645
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    9240 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)