Motion
100-4 RIV X 10  ft

PEER CHAIN
100-4 RIV X 10 ft

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648464
MFR #100-4 RIV X 10 ft
Price$187.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100-4 RIV X 10 ft

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648464
MFR #100-4 RIV X 10 ft

Mfr description
100-4 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.69/ft

Specifications

Dimensions

  • Chain Overall Width
    0.750 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.1870 in, 30.14 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Pin Length
    3.0630 in, 77.79 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    117506 ft-lbs
  • Weight
    10.16 lbs
  • Weight per Foot
    10.18 lbs, 15.149 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    100-4
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    100-4 RIV X 10 ft
  • Manufacturer Stock Number
    550
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    16733 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)