Motion
100 COTT NP X 10  ft

PEER CHAIN
100 COTT NP X 10 ft

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Nickel Plated Material, 10 ft Length
MI ITEM #04648466
MFR #100 COTT NP X 10 ft
List Price$101.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100 COTT NP X 10 ft

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Nickel Plated Material, 10 ft Length
MI ITEM #04648466
MFR #100 COTT NP X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.10/ft for your price

Overview

Mfr description
100 COTT NICKEL PLATED X 10 FT
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Nickel Plated
  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Chain Overall Width
    0.750 in
  • Roller Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    25353 ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Roller Width
    0.750 in
  • Weight
    2.87 lbs
  • Manufacturer Stock Number
    6480
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text