Motion
4648475

PEER CHAIN
4648475

Attachment Chain - Standard Series, 100 / 1-1/4 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648475
MFR #4648475
List Price$128.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648475

Attachment Chain - Standard Series, 100 / 1-1/4 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648475
MFR #4648475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.54/ft for your price

Overview

Mfr description
100 RIV X 10 FT A-1 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Attachment Link Number
    A-1
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    25353 lbs
  • Roller Diameter
    0.750 in
  • Pin Diameter
    0.375 in
  • Chain Overall Width
    0.750 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Standards Met
    ANSI
  • Series
    Standard
  • Manufacturer Stock Number
    2720
  • Weight
    3.1 lbs
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    1.165 in
  • Plate Thickness
    0.156 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text