Motion
103 DETACHABLE

PEER CHAIN
103 DETACHABLE

Engineering Chain - Detachable Series, 103 / 3.020 in Pitch, Carbon Steel Material
MI ITEM #04648481
MFR #103 DETACHABLE
List Price$92.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
103 DETACHABLE

Engineering Chain - Detachable Series, 103 / 3.020 in Pitch, Carbon Steel Material
MI ITEM #04648481
MFR #103 DETACHABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.27/ft for your price

Overview

Mfr description
103 X 10 FT DETACHABLE
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.

Specifications

  • Engineering Chain Size & Pitch
    103 / 3.020 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    Detachable
  • Overall Length
    10 ft
  • Pin Diameter
    0.580 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text