Motion
4648482

PEER CHAIN
4648482

Roller Chain - Rollerless Series, 105 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648482
MFR #4648482
Price$40.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648482

Roller Chain - Rollerless Series, 105 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648482
MFR #4648482

Mfr description
105 RIV X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.39/ft

Specifications

Dimensions

  • Inside Width
    0.5350 in, 13.58 mm
  • Link Plate Height
    1.1870 in, 30.14 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.532 in
  • Roller Width
    0.5350 in, 13.59 mm
  • Tensile Strength
    ft-lbs
  • Weight
    2.03 lbs
  • Weight per Foot
    2.03 lbs, 3.021 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    105
  • Chain Number & Pitch
    105 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Rollerless Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Hot Dipped Lubricated
  • Manufacturer Stock Number
    1397
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Rollerless
  • Standards Met
    ANSI
  • Type
    Rollerless Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)