Motion
B503 X 100  ft

PEER CHAIN
B503 X 100 ft

Roller Chain - Block Series, 503 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #04648516
MFR #B503 X 100 ft
Price$35.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
B503 X 100 ft

Roller Chain - Block Series, 503 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #04648516
MFR #B503 X 100 ft

Mfr description
B503 X 100 FT
  • All PEER block chains consist of alternating link plates and block links.
  • Used in low speed, light load conveyors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.10/ft

Specifications

Dimensions

  • Overall Length
    100 ft
  • Pitch
    1 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.3 lbs
  • Weight per Foot
    0.3 lbs, 0.45 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    B503
  • Chain Number & Pitch
    503 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Engineering Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    B503 X 100 FT
  • Manufacturer Stock Number
    1976
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Block
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)