Motion
4648521

PEER CHAIN
4648521

Engineering Chain- Attachment - Combination Series, 102 / 4.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648521
MFR #4648521
List Price$994.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648521

Engineering Chain- Attachment - Combination Series, 102 / 4.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648521
MFR #4648521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$994.94/each for your price

Overview

Mfr description
C102B COTT X 32P K-2 E4LB
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    102 / 4.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Combination
  • Link Plate Height
    1.500 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.625 in
  • Roller Diameter
    0.970 in
  • Tensile Strength
    24000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1601
  • Weight
    74 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    1.500 in
  • Plate Thickness
    0.375 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    C102B / 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought