Motion
4648524

PEER CHAIN
4648524

Cotter Pin - 110 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04648524
MFR #4648524
List Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648524

Cotter Pin - 110 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04648524
MFR #4648524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.42/each for your price

Overview

Mfr description
C110 COTT CONN PIN
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    110 / 6.000 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Pin Diameter
    0.625 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1607
  • Weight
    0.25 lbs
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    C110 / 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text