Motion
4648527

PEER CHAIN
4648527

Cotter Pin - 111 / 4.760 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04648527
MFR #4648527
Your Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648527

Cotter Pin - 111 / 4.760 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #04648527
MFR #4648527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.20/each(List $12.30)

Overview

Mfr description
C111 COTT CONN PIN
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    111 / 4.760 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Pin Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1612
  • Weight
    0.64 lbs
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    C111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text