Motion
C132 COTT X 5 FT K-2 E2LB

PEER CHAIN
C132 COTT X 5 FT K-2 E2LB

Engineering Chain - C132 Series, 132 / 6.0500 in Pitch, Cottered, Cast Iron Material
MI ITEM #04648532
MFR #C132 COTT X 5 FT K-2 E2LB
List Price$319.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C132 COTT X 5 FT K-2 E2LB

Engineering Chain - C132 Series, 132 / 6.0500 in Pitch, Cottered, Cast Iron Material
MI ITEM #04648532
MFR #C132 COTT X 5 FT K-2 E2LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.01/ft for your price

Overview

Mfr description
C132 COTT X 5 FT K-2 E2LB
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    132 / 6.0500 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Cast Iron
  • Series
    C132
  • Overall Length
    5 ft
  • Link Plate Height
    2.000 in
  • Link Plate Thickness
    0.500 in
  • Pin Diameter
    1.000 in
  • Roller Diameter
    1.720 in
  • Tensile Strength
    50000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    3995
  • Weight
    16.2 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    2.000 in
  • Plate Thickness
    0.500 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    C132 / 6.05"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text