Motion
C2042 RIV X 100 FT D-3 E6LP

PEER CHAIN
C2042 RIV X 100 FT D-3 E6LP

Attachment Chain - Double Pitch Series, 2042 / 1 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648571
MFR #C2042 RIV X 100 FT D-3 E6LP
Price$68.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2042 RIV X 100 FT D-3 E6LP

Attachment Chain - Double Pitch Series, 2042 / 1 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648571
MFR #C2042 RIV X 100 FT D-3 E6LP

Mfr description
C2042R X 100 FT D-3 E6LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.34/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Chain Size & Pitch
    2042 / 1 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.157 in
  • Pitch
    1 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4189 ft-lbs
  • Weight
    0.74 lbs

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2042
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    C2042 RIV X 100 FT D-3 E6LP
  • Manufacturer Stock Number
    2934
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch
  • Standards Met
    ANSI
  • Type
    Attachment Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)