Motion
4648624

PEER CHAIN
4648624

Attachment Chain - Double Pitch Series, 2052 / 1-1/4 in Pitch, A-2 Attachment , Riveted, Carbon Steel Material
Mi Item #04648624
MFR #4648624
Price$74.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648624

Attachment Chain - Double Pitch Series, 2052 / 1-1/4 in Pitch, A-2 Attachment , Riveted, Carbon Steel Material
Mi Item #04648624
MFR #4648624

Mfr description
C2052 RIV X 50 FT A-2 E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.73/ft

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.593 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.99 lbs
  • Weight per Foot
    82 lbs, 122.03 kg/m

Details

  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    120
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    4648624
  • Manufacturer Stock Number
    3030
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)