Motion
4648637

PEER CHAIN
4648637

Attachment Chain - Double Pitch Series, 2052 / 1-1/4 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648637
MFR #4648637
Price$89.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648637

Attachment Chain - Double Pitch Series, 2052 / 1-1/4 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648637
MFR #4648637

Mfr description
C2052 RIV X 50 FT SK-1 E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.24/ft

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    lbs

Details

  • Application
    General Purpose
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    SK-1
  • Chain Construction
    Riveted
  • Chain Number
    C2052
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    C2052R X 50 FT SK-1 E2LP
  • Manufacturer Stock Number
    3048
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    992 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)