Motion
C2060H PROCOAT RIV X 100  ft

PEER CHAIN
C2060H PROCOAT RIV X 100 ft

Procoat® Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, ProCoat Roller Chain Material, 100 ft Length
Mi Item #04648642
MFR #C2060H PROCOAT RIV X 100 ft
Price$30.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060H PROCOAT RIV X 100 ft

Procoat® Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Riveted, 1 Strand, ProCoat Roller Chain Material, 100 ft Length
Mi Item #04648642
MFR #C2060H PROCOAT RIV X 100 ft

Mfr description
C2060 HEAVY PROCOAT RIV X 100 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.25/ft

Specifications

Dimensions

  • Chain Overall Width
    1.500 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7120 in, 18.07 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.235 in
  • Pin Length
    0.6060 in, 15.39 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    1.001 lbs
  • Weight per Foot
    1.001 lbs, 1.49 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    C2060H PROCOAT RIV X 100 ft
  • Manufacturer Stock Number
    4649
  • Material
    ProCoat Roller Chain
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    1543 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)