Motion
C2062H RIV X 10 FT A-2 E2LR

PEER CHAIN
C2062H RIV X 10 FT A-2 E2LR

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, A-2 Attachment , Riveted, Carbon Steel Material
Mi Item #04648687
MFR #C2062H RIV X 10 FT A-2 E2LR
Price$94.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2062H RIV X 10 FT A-2 E2LR

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, A-2 Attachment , Riveted, Carbon Steel Material
Mi Item #04648687
MFR #C2062H RIV X 10 FT A-2 E2LR

Mfr description
C2062 HEAVY RIV X 10 FT A-2 E2LR
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.31/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Pin Length
    0.6060 in, 15.39 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.683 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    1.62 lbs
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2062H
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    C2062H RIV X 10 FT A-2 E2LR
  • Manufacturer Stock Number
    3179
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Links
    80
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)