Motion
C2100H COTT X 10  ft SK-1 EL

PEER CHAIN
C2100H COTT X 10 ft SK-1 EL

Attachment Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, SK-1 Attachment , Cottered, Carbon Steel Material
MI ITEM #04648757
MFR #C2100H COTT X 10 ft SK-1 EL
List Price$213.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2100H COTT X 10 ft SK-1 EL

Attachment Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, SK-1 Attachment , Cottered, Carbon Steel Material
MI ITEM #04648757
MFR #C2100H COTT X 10 ft SK-1 EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.55/ft for your price

Overview

Mfr description
C2100 HEAVY COTT X 10 FT SK-1 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Attachment Link Number
    SK-1
  • Number Of Strands Across
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    4079 ft-lbs
  • Roller Width
    0.750 in
  • Roller Diameter
    0.750 in
  • Pin Diameter
    0.376 in
  • Chain Overall Width
    0.750 in
  • Overall Length
    10 ft
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Standards Met
    ANSI
  • Series
    Double Pitch Heavy
  • Manufacturer Stock Number
    3437
  • Weight
    3 lbs
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    1.187 in
  • Plate Thickness
    0.187 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text