Motion
C2102H RIV X 10 FT A-1 EL

PEER CHAIN
C2102H RIV X 10 FT A-1 EL

Attachment Chain - Double Pitch Heavy Series, 2102 / 2-1/2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648776
MFR #C2102H RIV X 10 FT A-1 EL
Price$175.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2102H RIV X 10 FT A-1 EL

Attachment Chain - Double Pitch Heavy Series, 2102 / 2-1/2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648776
MFR #C2102H RIV X 10 FT A-1 EL

Mfr description
C2102 HEAVY RIV X 10 FT A-1 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.18/ft

Specifications

Dimensions

  • Chain Overall Width
    0.750 in
  • Chain Size & Pitch
    2102 / 2-1/2 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Pitch
    2-1/2 in
  • Plate Height
    1.121 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    1.561 in
  • Roller Width
    0.750 in
  • Tensile Strength
    30865 ft-lbs
  • Weight
    3.86 lbs
  • Weight per Foot
    3.86 lbs, 5.744 kg/m

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2102
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    C2102H RIV X 10 FT A-1 EL
  • Manufacturer Stock Number
    3450
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)