Motion
C2120H RIV X 10 FT K-2 EL

PEER CHAIN
C2120H RIV X 10 FT K-2 EL

Attachment Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
Mi Item #04648789
MFR #C2120H RIV X 10 FT K-2 EL
Price$403.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2120H RIV X 10 FT K-2 EL

Attachment Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
Mi Item #04648789
MFR #C2120H RIV X 10 FT K-2 EL

Mfr description
C2120 HEAVY RIV X 10 FT K-2 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.64/ft

Specifications

Dimensions

  • Chain Overall Width
    1.000 in
  • Chain Size & Pitch
    2120 / 3 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.369 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    1.2650 in, 32.13 mm
  • Pitch
    3 in
  • Plate Height
    1.378 in
  • Plate Thickness
    0.218 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Tensile Strength
    40345 ft-lbs
  • Weight
    4.78 lbs
  • Weight per Foot
    4.78 lbs, 7.113 kg/m

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    C2120H
  • Chain Number & Pitch
    2120 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    C2120H RIV X 10 FT K-2 EL
  • Manufacturer Stock Number
    3479
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)