Motion
C2122H RIV X 10  ft

PEER CHAIN
C2122H RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2122 / 3 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648791
MFR #C2122H RIV X 10 ft
Price$107.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2122H RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2122 / 3 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648791
MFR #C2122H RIV X 10 ft

Mfr description
C2122 HEAVY RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.56/ft

Specifications

Dimensions

  • Chain Overall Width
    1.000 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.3690 in, 34.77 mm
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    1.2650 in, 32.13 mm
  • Pitch
    3 in
  • Plate Height
    1.369 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1.000 in
  • Tensile Strength
    40345 ft-lbs
  • Weight
    5.44 lbs
  • Weight per Foot
    5.4 lbs, 8.036 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2122
  • Chain Number & Pitch
    2122 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    C2122H RIV X 10 ft
  • Manufacturer Stock Number
    1124
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    5512 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)