Motion
WH132 RIV X 5 FT

PEER CHAIN
WH132 RIV X 5 FT

Engineering Chain - WH132 Series, 132 / 6.0500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #04648809
MFR #WH132 RIV X 5 FT
Your Price$66.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WH132 RIV X 5 FT

Engineering Chain - WH132 Series, 132 / 6.0500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #04648809
MFR #WH132 RIV X 5 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.45/ft(List $99.68)

Overview

Mfr description
WH132 RIV X 5 FT
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
  • Available with Riveted or Cottered construction.

Specifications

  • Engineering Chain Size & Pitch
    132 / 6.0500 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    WH132
  • Overall Length
    5 ft
  • Link Plate Height
    2.0000 in
  • Link Plate Thickness
    0.5000 in
  • Tensile Strength
    76000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    2.000 in
  • Plate Thickness
    0.500 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    WH132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text