Motion
WR132 RIV X 5 FT

PEER CHAIN
WR132 RIV X 5 FT

Engineering Chain - WR132 Series, 132 / 6.0500 in Pitch, Riveted, Carbon Steel Material
Mi Item #04648813
MFR #WR132 RIV X 5 FT
Price$163.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WR132 RIV X 5 FT

Engineering Chain - WR132 Series, 132 / 6.0500 in Pitch, Riveted, Carbon Steel Material
Mi Item #04648813
MFR #WR132 RIV X 5 FT

Mfr description
WR132 RIV X 5 FT
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.98/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    132 / 6.0500 in
  • Link Plate Height
    2.0000 in
  • Link Plate Thickness
    0.5000 in
  • Overall Length
    5 ft
  • Pin Diameter
    1.0000 in
  • Plate Height
    2.000 in
  • Plate Thickness
    0.500 in
  • Tensile Strength
    62000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    WR132 / 6.05"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WR132
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)