Motion
WR82 RIV

PEER CHAIN
WR82 RIV

Engineering Chain - WR82 Series, 82 / 3.0750 in Pitch, Riveted, Carbon Steel Material
Mi Item #04648815
MFR #WR82 RIV
Price$42.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WR82 RIV

Engineering Chain - WR82 Series, 82 / 3.0750 in Pitch, Riveted, Carbon Steel Material
Mi Item #04648815
MFR #WR82 RIV

Mfr description
WR82 RIV X 10 FT - PRESS FIT PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.56/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    82 / 3.0750 in
  • Link Plate Height
    1.2500 in
  • Link Plate Thickness
    0.2500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5620 in
  • Plate Height
    1.250 in
  • Plate Thickness
    0.250 in
  • Tensile Strength
    22500 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    WR82 / 3.075"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WR82
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)