Motion
06B-2NP CONN LINK EA PK

PEER CHAIN
06B-2NP CONN LINK EA PK

Connecting Link - 06B / 3/8 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #04648820
MFR #06B-2NP CONN LINK EA PK
Price$8.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
06B-2NP CONN LINK EA PK

Connecting Link - 06B / 3/8 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #04648820
MFR #06B-2NP CONN LINK EA PK

Mfr description
06B-2 NICKEL PLATED CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.04/each

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.2250 in, 5.71 mm
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.031 in
  • Pin Diameter
    0.129 in
  • Pin Length
    0.5210 in, 13.23 mm
  • Pitch
    3/8 in
  • Plate Height
    0.325 in
  • Plate Thickness
    0.031 in
  • Roller Width
    0.2250 in, 5.71 mm
  • Weight
    0.017 lbs
  • Weight per Foot
    0.017 lbs, 0.025 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    06B-2
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    06B-2NP CONN LINK EA PK
  • Manufacturer Stock Number
    4554
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    06B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    315 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)