Motion
083 OFFSET LINK EA PK(415B OFFSET LINK E

PEER CHAIN
083 OFFSET LINK EA PK(415B OFFSET LINK E

Offset Link - 083 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04648824
MFR #083 OFFSET LINK EA PK(415B OFFSET LINK E
Price$7.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
083 OFFSET LINK EA PK(415B OFFSET LINK E

Offset Link - 083 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04648824
MFR #083 OFFSET LINK EA PK(415B OFFSET LINK E

Mfr description
083 OFFSET LINK EACH PACK (415B OFFSET
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.31/each

Specifications

Dimensions

  • Chain Size & Pitch
    083 / 1/2 in
  • Inside Width
    0.1920 in, 4.87 mm
  • Link Plate Height
    0.406 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.161 in
  • Pitch
    1/2 in
  • Plate Height
    0.406 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.305 in
  • Roller Width
    0.1920 in, 4.88 mm
  • Weight
    0.016 lbs
  • Weight per Foot
    0.016 lbs, 0.024 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    83
  • Chain Number & Pitch
    083 / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    34011
  • Manufacturer Stock Number
    1774
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    83
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link
  • Working Load Capacity
    552 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)