Motion
08B-2SS CONN LINK EA PK

PEER CHAIN
08B-2SS CONN LINK EA PK

Connecting Link - 08B / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
MI ITEM #04648829
MFR #08B-2SS CONN LINK EA PK
Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B-2SS CONN LINK EA PK

Connecting Link - 08B / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
MI ITEM #04648829
MFR #08B-2SS CONN LINK EA PK

Mfr description
08B-2 STAINLESS CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.40/each

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.175 in
  • Pin Length
    0.6720 in, 17.06 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.04 lbs
  • Weight per Foot
    0.04 lbs, 0.06 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    08B-2SS CONN LINK EA PK
  • Manufacturer Stock Number
    843
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    08B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)