Motion
08BNP CONN LINK EA PK

PEER CHAIN
08BNP CONN LINK EA PK

Connecting Link - 08B / 1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04648834
MFR #08BNP CONN LINK EA PK
Your Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08BNP CONN LINK EA PK

Connecting Link - 08B / 1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04648834
MFR #08BNP CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.58/each(List $5.36)

Overview

Mfr description
08B NICKEL PLATED CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    08B / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ISO
  • Finish Coating
    Nickel Plated
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.175 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    745
  • Weight
    0.019 lbs
  • Chain Number & Pitch
    08B / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Tensile Strength
    2866 lbs
  • Number Of Strands
    1
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought